Menu Search

DUPONT PERSONAL PROTECTION #TY125SWHLG002500

Tyvek Coverall with Elastic Wrist and Ankles Large - 66321

SKU: 40093598825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrist and Ankles
Size: Large
Material Type: Polyethylene
Description
Tyvek is a strong and durable non-woven material. It is resistant to penetration and is static free until laundered. It provides protection from hazardous liquids aerosols and dry particles. Use this clothing for food processing spray painting/finishing operations lead and asbestos abatement mold remediation and other applications involving dry chemicals dirt or radioactive dust. Coveralls are made of 100 percent polyethylene so they're lightweight low-linting and anti-static. Clothing meets the latest ANSI sizing standards.