Menu Search
DUPONT PERSONAL PROTECTION #QC127SYL3X001200

Tychem® Coverall with Attached Hood, Elastic Wrists and Ankles, Light Liquid Splash, 3X-Large, Serged Seam, Tychem 2000 Fabric, Yellow, Front - Zipper

SKU # 40093596434 Manufacturer Series: QC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall with Attached Hood, Elastic Wrists and Ankles
Protection: Light Liquid Splash
Size: 3X-Large
Style: Serged Seam
Material Type: Tychem 2000 Fabric
Color: Yellow
Closure: Front - Zipper
Package Quantity: 12

DPP QC127SYL3X001200 TYCHEM QC EA