Menu Search
DUPONT PERSONAL PROTECTION #TF145TGYXL000600

Tychem® Coverall with Attached Hood, Elastic Wrists and Ankles, Chemical Protection, X-Large, Taped Seam, Tychem 6000 Fabric, Gray, Zipper, Storm Flap

SKU # 40093597187 Manufacturer Series: F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall with Attached Hood, Elastic Wrists and Ankles
Protection: Chemical Protection
Size: X-Large
Style: Taped Seam
Material Type: Tychem 6000 Fabric
Color: Gray
Closure: Zipper, Storm Flap
Package Quantity: 6

DPP TF145TGYXL000600 EA