Coverall, White, Tyvek 400, White, 5X-Large

SKU: 40093596314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coverall
Protection: Particles (Down to 1.0 Micron) and Chemical Resistant
Size: 5X-Large, 34-1/2 in. Chest, 39-1/2 in. Sleeve, 33-1/2 in. Inseam
Style: Respirator Fit Hood, Elastic Wrists, Attached Skid-Resistant Boots, Elastic Waist, Serged Seams
Material Type: Tyvek 400
Material Specification: 1.2 oz/sq-yd
Color: White
Closure: Front Zipper
Test Listings: ASTM D1777/D3776/D774/D5733/D5034/D257, AATCC 127
Package Quantity: 25
Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion.