Menu Search
Coveralls Coverall, Chemical Resistant, Tychem SL, X-Large

DUPONT PERSONAL PROTECTION #SL127BWHXL001200

Coverall, Chemical Resistant, Tychem SL, X-Large

SKU #40093598807
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Coverall
Protection: Chemical
Size: X-Large
Style: Zipper, Attached Hood, Elastic Wrists and Ankles
Material Type: Tychem SL
Color: White
Closure: Front Zipper
Package Quantity: 12

These coveralls protect you from a wider range of chemicals than Tychem QC. Clothing is Ideal for chemical mixing cleanup and general industrial uses. Dow Chemical's Saranex 23-P lamination is strong and durable. Coveralls feature bound seams and a storm flap over zippers for additional liquid holdout.