The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
Safety Protective Clothing Coveralls Tyvek® Coverall, Chemical Protection; White

DUPONT PERSONAL PROTECTION

Tyvek® Coverall, Chemical Protection; White

(18 Product Options) Manufacturer Series: TY122S
  • Type: Coverall
  • Protection: Chemical Resistant
  • Style: Comfort Fit Design, Respirator-fit Hood, Elastic Wrists and Waist, Attached Skid-resistant Boots, Serged Seams
  • Material Type: Tyvek® 400, Polyethylene
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Coverall
Protection: Chemical Resistant
Style: Comfort Fit Design, Respirator-fit Hood, Elastic Wrists and Waist, Attached Skid-resistant Boots, Serged Seams
Material Type: Tyvek® 400, Polyethylene
Material Specification: Thickness: 5.9 mil. Weight: 1.2 oz./yd.-sq.
Lining: Unlined
Color: White
Closure: Zipper
Pockets: None
Test Listings: ASTM D1777, ASTM D3776, ASTM D774, ASTM D1683, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610