Menu Search
Search
DUPONT PERSONAL PROTECTION #TY122SWH2X002500

Tyvek® Coverall, Chemical Protection; White; 2X-Large

SKU # 40093594662 Manufacturer Series: TY122S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Type: Coverall
Protection: Chemical Resistant
Style: Comfort Fit Design, Respirator-fit Hood, Elastic Wrists and Waist, Attached Skid-resistant Boots, Serged Seams
Material Type: Tyvek® 400, Polyethylene
Material Specification: Thickness: 5.9 mil. Weight: 1.2 oz./yd.-sq.
Lining: Unlined
Color: White
Closure: Zipper
Pockets: None
Test Listings: ASTM D1777, ASTM D3776, ASTM D774, ASTM D1683, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610