Menu Search

DUPONT PERSONAL PROTECTION #TM120SBUXL002500

Coverall Blue X-Large

SKU: 40093596317
Manufacturer Series: Tempro
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coverall
Protection: Flame Resistant
Size: X-Large
Style: Attached Hood
Material Type: Tempro
Color: Blue
Closure: Front Zipper
Test Listings: ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5597, ASTM D751
Package Quantity: 25
Description
The Dupont safespec chemical-resistant coverall is made of tempro. Proper sizing is important when buying this item. These types of items are designed for specific applications which feature ways of safeguarding and shielding itself and/or the user. This item is designed and manufactured such that it offers the following protection: Aerosol Protection, Particle Protection. Has an 32-1/2 in. inseam.