DUPONT PERSONAL PROTECTION #TY122SWHMD

Coverall, Abrasion Resistant, Medium

SKU: 40093598790
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coverall with Attached Hood
Protection: Light Splash
Size: Medium
Style: Attached hood and boots
Material Type: Tyvek® 400
Material Specification: Thicknes: 5.9 mil. Weight: 1.2 oz./cu. yd.
Lining: Unlined
Color: White
Closure: Front Zipper
Pockets: None
Manufacturer Series: SafeSpec™
Description
Coveralls: Type - Coverall with Attached Hood, Elastic Wrist and Boots; Size - Medium; Material Type - Polyethylene; Manufacturer Series - Tyvek