Menu Search
Search
DUPONT PERSONAL PROTECTION #TY125SWH4X002500

Coverall, Abrasion Resistant, 4X-Large

SKU # 40093598777
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall
Protection: Abrasion Resistant
Size: 4X-Large
Style: Zipper, Collar, Elastic Wrists, Ankles and Waist
Material Type: Polyethylene Coated Tyvek
Color: White
Closure: Zipper

Tyvek is a strong and durable non-woven material. It is resistant to penetration and is static free until laundered. It provides protection from hazardous liquids aerosols and dry particles. Use this clothing for food processing spray painting/finishing operations lead and asbestos abatement mold remediation and other applications involving dry chemicals dirt or radioactive dust. Coveralls are made of 100 percent polyethylene so they're lightweight low-linting and anti-static. Clothing meets the latest ANSI sizing standards.