DUPONT PERSONAL PROTECTION #TY122SWH2X002500

Coverall, Abrasion Resistant, 2X-Large

SKU: 40093598944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coverall with Attached Hood
Protection: Light Splash
Size: 2X-Large
Style: Attached hood and boots
Material Type: Tyvek® 400
Material Specification: Thicknes: 5.9 mil. Weight: 1.2 oz./cu. yd.
Lining: Unlined
Color: White
Closure: Front Zipper
Pockets: None
Package Quantity: 25
Manufacturer Series: SafeSpec™
Description
Coveralls: Type - Coverall with Attached Hood; Protection - Light Splash, Chemical; Size - 2X-Large; Style - Attached hood and boots, elastic at the wrists, ankles, and waist; Material Type - Tyvek® 400; Material Specification - Thicknes: 5.9 mil. Weight: 1.2 oz./cu. yd.; Lining - Unlined; Color - White; Closure - Front Zipper; Package Quantity - 25; Manufacturer Series - SafeSpec™