DIRECT SAFETY PRODUCTS #29650

Flame-Resistant Coveralls, Elastic Wrists, Hood and Boots, 5X-Large

SKU: 43007729650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrists, Hood and Boots
Size: 5X-Large
Material Type: Viscose/PET Fabric
Test Listings: Meets NFPA 701 for Flame Resistance
Manufacturer Series: Defender FR
Description
These coveralls are designed to prolong the life of primary flame-resistant garments by providing a secondary level of protection against sparks, dirt and grime. Coveralls are constructed of a blend of 55% viscose and 45% PET fabric. They are ideal for refineries, mining, utilities, welding, steel mills and foundries.