CLEMCO INDUSTRIES #22917

Light-Duty Blast Suit Red and Cream 2X-Large

SKU: 47352698985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Light-Duty Blast Suit
Size: 2X-Large
Style: Light-Weight
Material Type: Cotton and Nylon
Color: Red and Cream
Manufacturer Series: Seasonal
Description
The Clemco light-duty blast suit protects the operator from the impact of rebounding abrasive. The suit is a cost-effective alternative to a heavy-duty suit for intermittent or short-term blasting, and for non-blast personnel working at the blast site. It
Additional Info: Chest: 62 in., Waist (Extended): 60 in., Inseam: 35 in., Full Length: 81 in.