Menu Search
CHICAGO PROTECTIVE APPAREL #605NMX4.5ORANGEXL

Coverall, Fire Resistance, Nomex IIIA, X-Large

SKU # 40009098992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Coverall
Size: X-Large
Style: Snap Wrist, Elasticized Waistband, Pockets
Material Type: Nomex IIIA
Material Specification: 4.5 oz
Color: Orange
Closure: Concealed Zipper
Pockets: (2) Chest, (2) Hip, (2) Rear
Test Listings: NFPA 2112

Nomex IIIA Coveralls self-extinguish when taken away from the source of flames. This aramid and static-dissipative fiber blend helps shield the wearer from flames flash fires and electric arcs. This clothing is extremely durable lightweight and inherently flame resistant. Coveralls feature a covered snap front an elasticized waistband and a 6-pocket design - two chest two hip and two back.