You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #101626-410-L30-W52

Overall, Duck Bib; Flame-resistant; Dark Navy; L30 W52

SKU # 88685975546 Manufacturer Series: 101626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 52W 30L
Type: Duck Bib Overall
Protection: Flame Resistant
Style: High-back with elasitc suspenders and center-release buckles
Material Type: Cotton, 100%
Material Specification: 13 oz.
Lining: Quilt, 11.5 oz.
Color: Dark Navy
Closure: Chap-style double-front protective flaps and arc-resistant snap closures
Rating - Arc Data: ATPV 54.3 cal/cm sq.
Pockets: Multiple Utility Pockets
Test Listings: NFPA 70E, UL Classified to NFPA 2112

Additional Info: Double Front Pant, Solid Pattern, Embroiderable