Menu Search
Search
CARHARTT #101626-001-L36-W42

Overall, Duck Bib; Flame-resistant; Black; L36 W42

SKU # 88685975228 Manufacturer Series: 101626
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 42W 36L
Type: Duck Bib Overall
Protection: Flame Resistant
Style: High-back with elasitc suspenders and center-release buckles
Material Type: Cotton, 100%
Material Specification: 13 oz.
Lining: Quilt, 11.5 oz.
Color: Black
Closure: Chap-style Double-front Protective Flaps and Arc-resistant Snap Closures
Rating - Arc Data: ATPV 54.3 cal/cm sq.
Pockets: Multiple Utility Pockets
Test Listings: NFPA 70E, UL Classified to NFPA 2112