You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #101626-001-L34-W44

Overall, Duck Bib; Flame-resistant; Black; L34 W44

SKU # 88685975204 Manufacturer Series: 101626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 44W 34L
Type: Duck Bib Overall
Protection: Flame Resistant
Style: High-back with elasitc suspenders and center-release buckles
Material Type: Cotton, 100%
Material Specification: 13 oz.
Lining: Quilt, 11.5 oz.
Color: Black
Closure: Chap-style double-front protective flaps and arc-resistant snap closures
Rating - Arc Data: ATPV 54.3 cal/cm-sq
Pockets: Multiple Utility Pockets
Test Listings: NFPA 70E, UL Classified to NFPA 2112