Menu Search
Search
Safety Protective Clothing Coveralls Coverall, Flame-resistant; Twill

CARHARTT

Coverall, Flame-resistant; Twill

(117 Product Options) Manufacturer Series: 101017
  • Type: Coverall, Flame-resistant
  • Style: Traditional
  • Material Type: Twill
  • Material Specification: Cotton
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Coverall, Flame-resistant
Style: Traditional
Material Type: Twill
Material Specification: Cotton
Closure: Spread Collar, Brass Front Zipper with Nomex Zip Tape, Inner and Outer Storm Flaps
Pockets: (2) Chest flap, (2) Pass-through, (1) Utility

Pleated bi-swing back for extra stretch across the shoulders. Leg openings fit over boots for easy on and off.