You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CARHARTT #101017-410-REG-50

Coverall, Flame-resistant; Twill; Navy Blue; 50

SKU # 88685931119 Manufacturer Series: 101017
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Navy Blue
Size: 50
Type: Coverall, Flame-resistant
Style: Traditional
Material Type: Twill
Material Specification: Cotton
Closure: Spread Collar, Brass Front Zipper with Nomex Zip Tape, Inner and Outer Storm Flaps
Pockets: (2) Chest flap, (2) Pass-through, (1) Utility

Pleated bi-swing back for extra stretch across the shoulders. Leg openings fit over boots for easy on and off.