Menu Search
Search
CARHARTT #101017-250-REG-42

Coverall, Flame-resistant; Twill; Khaki; 42

SKU # 88685931055 Manufacturer Series: 101017
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 42
Color: Khaki
Type: Coverall, Flame-resistant
Style: Traditional
Material Type: Twill
Material Specification: Cotton
Closure: Spread Collar, Brass Front Zipper with Nomex Zip Tape, Inner and Outer Storm Flaps
Pockets: (2) Chest flap, (2) Pass-through, (1) Utility

Pleated bi-swing back for extra stretch across the shoulders. Leg openings fit over boots for easy on and off.