Menu Search
Search
NVENT HOFFMAN #PCS2210

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 2200 x 1000mm

SKU # 78351096540
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material: Steel
Dimensions: 2200 x 1000mm
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back