Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #SPN-45-42

Side Panel, 84.78 in.H x 41.54 in.W x 1.25 in.D, Steel, Black

SKU # 65674709982 Manufacturer Series: SPN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Cabinet Closure
Application: Side Panel
Dimensions: 84.78"H x 41.54"W x 1.25"D
Material: Steel
Color: Black

Cover Panels: Type - Rack Cabinet Closure; Application - Side Panel; Dimensions - 84.78"H x 41.54"W x 1.25"D; Material - Steel; Color - Black; Manufacturer Series - SPN