Menu Search

HOFFMAN #PCS7A6R

ProlineĀ® Solid Top Cover Rear of Sloped Fronts RAL 7035 Light Gray

SKU: 78351036829
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Top Cover
Application: Rear of Sloped Fronts
Dimensions: 34.62 in. H x 23.47 in. W
Material: Stainless Steel, 16 Gauge, Type 304
Color: RAL 7035 Light Gray
Description
Cover Panels: Type - Solid Top Cover; Application - Rear of Sloped Fronts; Dimensions - 34.62 in. H x 23.47 in. W; Material - Stainless Steel, 16 Gauge, Type 304; Color - RAL 7035 Light Gray; Manufacturer Series - Proline