HOFFMAN #PCS5A6R

ProlineĀ® Sloped Top OI Enclosure Cover Rear Opening Light Gray

SKU: 78351036809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sloped Top OI Enclosure Cover
Application: Rear Opening
Dimensions: 26.75"H x 23.51"W
Material: Steel, 16 Gauge
Color: Light Gray
Description
Cover Panels: Type - Sloped Top OI Enclosure Cover; Application - Rear Opening; Dimensions - 26.75"H x 23.51"W; Material - Steel, 16 Gauge; Color - Light Gray; Additional Information - Gasket Seal, Ground Stud, Hardware Included; Manufacturer Series - Proline
Additional Info: Gasket Seal, Ground Stud, Hardware Included