Front Panel Utility Junction Cabinet White

SKU: 78351017954
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Front Panel
Application: Utility Junction Cabinet
Dimensions: HxW: 11.66 x 21.5 in.
Material: Stainless Steel
Color: White
Cover Panels: Type - Front Panel; Application - Utility Junction Cabinet; Dimensions - 11.66 in. H x 21.50 in. W; Material - Stainless Steel; Color - White ; Additional Information - Style: D
Additional Info: Style: D