Menu Search
Cover Panels Front Panel 19 in. Rack Mount/Desktop Case
HOFFMAN #ERCFP4U48

Front Panel 19 in. Rack Mount/Desktop Case

SKU # 78351039670
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Front Panel
Application: 19 in. Rack Mount/Desktop Case
Dimensions: 6.08 in. H x 6.50 in. D
Material: Aluminum

Cover Panels: Type - Front Panel; Application - 19 in. Rack Mount/Desktop Case; Dimensions - 6.08 in. H x 6.50 in. D; Material - Aluminum; Additional Information - Anodized

Additional Info: Anodized