Menu Search
Cover Panels Side Panel, Steel, RAL 7035 Light Gray, 84.75 in. H x 29.77 in. W x 0.82 in. D

HAMMOND MANUFACTURING #HSP228

Side Panel, Steel, RAL 7035 Light Gray, 84.75 in. H x 29.77 in. W x 0.82 in. D

SKU #62398005036
Manufacturer Series: HMESP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Side Panel
Application: 2200 x 800mm Series HME Enclosure
Dimensions: 84.75 in. H x 29.77 in. W x 0.82 in. D
Material: Steel
Color: RAL 7035 Light Gray

Cover Panels: Type - Side Panel; Application - 2200 x 800 mm Series HME Enclosure; Dimensions - 84.75 in. H x 29.77 in. W x 0.82 in. D; Material - Steel; Color - RAL 7035 Light Gray; Additional Information - NEMA Rating: Type 12; Manufacturer Series - HMESP

Additional Info: NEMA Rating: Type 12