Menu Search
Cover Panels Side Panel, Steel, RAL 7035 Light Gray, 61.13 in. H x 17.96 in. W x 0.82 in. D

HAMMOND MANUFACTURING #HSP165

Side Panel, Steel, RAL 7035 Light Gray, 61.13 in. H x 17.96 in. W x 0.82 in. D

SKU #62398005023
Manufacturer Series: HMESP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Side Panel
Application: 1600 x 500mm Series HME Enclosure
Dimensions: 61.13 in. H x 17.96 in. W x 0.82 in. D
Material: Steel
Color: RAL 7035 Light Gray

Cover Panels: Type - Side Panel; Application - 1600 x 500 mm Series HME Enclosure; Dimensions - 61.13 in. H x 17.96 in. W x 0.82 in. D; Material - Steel; Color - RAL 7035 Light Gray; Additional Information - NEMA Rating: Type 12; Manufacturer Series - HMESP

Additional Info: NEMA Rating: Type 12