Menu Search
Cover Panels Plinth Front or Back Panel, Steel, Black, 7.69 in. H x 62.77 in. W

HAMMOND MANUFACTURING #HPLW216

Plinth Front or Back Panel, Steel, Black, 7.69 in. H x 62.77 in. W

SKU #62398005284
Manufacturer Series: HMEPL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Front/Back Panel
Application: 62.99 in. Series HME Enclosure
Dimensions: 7.69 in. H x 62.77 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 62.99 in. Series HME Enclosure; Dimensions - 7.69 in. H x 62.77 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL