Menu Search

HAMMOND MANUFACTURING #HPLW116

Plinth Front or Back Panel, Steel, Black, 3.75 in. H x 62.77 in. W

SKU: 62398005291
Manufacturer Series: HMEPL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Front/Back Panel
Application: 62.99 in. Series HME Enclosure
Dimensions: 3.75 in. H x 62.77 in. W
Material: Steel
Color: Black
Description
Cover Panels: Type - Front/Back Panel; Application - 62.99 in. Series HME Enclosure; Dimensions - 3.75 in. H x 62.77 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL