HAMMOND MANUFACTURING #2CWDP36

Desk Inner Panel, 12 Gauge Steel, White, 0.5 in. H x 34.0 in. W x 16 in. D

SKU: 62398099080
Manufacturer Series: S2CDP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Desk Inner Panel
Application: Standard and Deep Desks
Dimensions: HxWxD: 0.5 x 34 x 16 in.
Material: Steel, 12 Gauge
Color: White
Description
Cover Panels: Type - Desk Inner Panel; Application - Standard and Deep Desks; Dimensions - 0.50 in. H x 34.00 in. W x 16.00 in. D; Material - Steel, 12 Gauge; Color - White; Additional Information - Fits Consolet: 36.00 in. W; Manufacturer Series - S2CDP
Additional Info: Fits Consolet: 36.00 in. W