Menu Search
EATON B-LINE SERIES #SB571HRC6X084FB

Hinged Removable Cover Rack Mounted Vertical Cable Manager Black

SKU # 79903828532 Manufacturer Series: SB571
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Removable Cover
Application: Rack Mounted Vertical Cable Manager
Dimensions: 83.25 in. H x 7.81 in. W
Material: Aluminum
Color: Black

Additional Info: Finish: Flat Black Powder Coat