Menu Search

EATON B-LINE SERIES #SB59502AAL

Base Dust Cover Rack with 3.0 in. Channel Depth Brushed Aluminium

SKU: 79903820649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Base Dust Cover
Application: Rack with 3 in. Channel Depth
Dimensions: W: 23 in.
Material: Aluminum
Color: Brushed Aluminum
Description
Cover Panels: Type - Base Dust Cover; Application - Rack with 3.0 in. Channel Depth; Dimensions - 23.00 in. W; Material - Aluminum; Color - Brushed Aluminium; Additional Information - Two-Post Network Equipment
Additional Info: Two-Post Network Equipment