Menu Search

CHATSWORTH PRODUCTS #10585-715

Top Panel M Series Cabinet Black

SKU: 70395724730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Top Panel
Application: M Series Cabinet
Dimensions: 19.00 in. W x 36.00 in. D
Material: Aluminum
Color: Black
Description
Cover Panels: Type - Top Panel; Application - M Series Cabinet; Dimensions - 19.00 in. W x 36.00 in. D; Material - Aluminum; Color - Black; Additional Information - Vented, With Cable Ports
Additional Info: Vented, With Cable Ports