Menu Search
Cover Panels Top Panel M Series Cabinet Black
CHATSWORTH PRODUCTS #10585-713

Top Panel M Series Cabinet Black

SKU # 70395724736
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Top Panel
Application: M Series Cabinet
Dimensions: WxD: 19 x 30 in.
Material: Aluminum
Color: Black

Additional Info: Vented, With Cable Ports