Menu Search
CHATSWORTH PRODUCTS #14029-130

Side Panel M Series Cabinet Gray

SKU # 70395724638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: M Series Cabinet
Dimensions: 84.00 in. H x 30.00 in. D
Material: Aluminum
Color: Gray

Additional Info: Side Type: Bolt-On