Menu Search

CHATSWORTH PRODUCTS #14029-740

Side Panel M Series Cabinet Black

SKU: 70395724643
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Side Panel
Application: M Series Cabinet
Dimensions: 84.00 in. H x 39.00 in. D
Material: Aluminum
Color: Black
Description
Cover Panels: Type - Side Panel; Application - M Series Cabinet; Dimensions - 84.00 in. H x 39.00 in. D; Material - Aluminum; Color - Black; Additional Information - Side Type: Bolt-On
Additional Info: Side Type: Bolt-On