Menu Search
CHATSWORTH PRODUCTS #42050-519

Base Dust Cover Rack with 6.00 in. Channel Depth Clear

SKU # 70395715074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Dust Cover
Application: Rack with 6 in. Channel Depth
Dimensions: W: 19 in.
Material: Aluminum
Color: Clear