Menu Search
Cover Panels Base Dust Cover Rack with 3.00 in. Channel Depth Gray
CHATSWORTH PRODUCTS #41050-119

Base Dust Cover Rack with 3.00 in. Channel Depth Gray

SKU # 70395711794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Base Dust Cover
Application: Rack with 3 in. Channel Depth
Dimensions: W: 19 in.
Material: Aluminum
Color: Gray