Menu Search
Search
ATLAS SOUND/MITEK CORP #PPR1

Recessed Vent Rack Panel, 1.73 in. H x 19 in. W x 0.63 in. D

SKU # 61207918508 Manufacturer Series: Series PPR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Vent Rack Panel
Application: 1U Rack
Dimensions: HxWxD: 1.73 x 19 x 0.63 in.
Material: 22 Gauge Steel
Color: Ebony Black