Menu Search
Search
DRILLCO #38E216C

Countersink; Machine; 4 Flutes; 90-deg End Angle; 1-1/4 in.; 5 in. Length; 1/2 in. Diameter, Round Shank; Bright High-Speed Steel

SKU # 40076493511 Manufacturer Series: 3800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Countersink
End Angle: 90-deg
Size - Fractional: 1-1/4 in.
Size - Decimal: 1.2500 in.
Length Overall: 5 in.
Number of Flutes: 4
Shank Diameter: 1/2 in.
Shank Type: Round Shank
Material: High-Speed Steel
Finish: Bright

DRILLCO 38E216C 1-1/4 MACHINE COUN