Menu Search
Search
DRILLCO #38E164A

Countersink; Machine; 4 Flutes; 60-deg End Angle; 1 in.; 4-3/8 in. Length; 1/2 in. Diameter, Round Shank; Bright High-Speed Steel

SKU # 40076493516 Manufacturer Series: 3800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Countersink
End Angle: 60-deg
Size - Fractional: 1 in.
Size - Decimal: 1.0000 in.
Length Overall: 4-3/8 in.
Number of Flutes: 4
Shank Diameter: 1/2 in.
Shank Type: Round Shank
Material: High-Speed Steel
Finish: Bright

DRILLCO 38E164A 1 MACHINE COUNTER