Menu Search
Corrosion Protection Tape Tape, Corrosion Protection; PVC; Black; 6 in. x 100 ft.
3M #50-UNPRINTED-6X100FT

Scotchrap™ Tape, Corrosion Protection; PVC; Black; 6 in. x 100 ft.

SKU # 05400715785 Manufacturer Series: 50 Tape
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tape Type: Tape, Corrosion Protection
Application-Grade: Premium
Material: PVC
Thickness: 10 mil
Temperature Min: -55°F (-48°C)
Temperature Max: 176°F (80°C)
Finish: Black
Width: 6 in.
Length: 100 ft.