Menu Search
Corrosion Protection Tape Tape, Corrosion Protection; PVC; Black; 1 in. x 100 ft.

3M #50-UNPRINTED-1X100FT-BULK

Scotchrap™ Tape, Corrosion Protection; PVC; Black; 1 in. x 100 ft.

SKU #05400700014
Manufacturer Series: 50 Tape
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Tape, Corrosion Protection
Application-Grade: Premium
Material: PVC
Thickness: 10 mil
Temperature Min: -55°F (-48°C)
Temperature Max: 176°F (80°C)
Finish: Black
Width: 1 in.
Length: 100 ft.

Additional Info: Bulk