Menu Search
Search
TURCK #P-WKV45-098-2M

Single End Cordset, 4P, Female Minifast, Single, 90°

SKU # 78071654197
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Minifast
Keyway: Single
Angle: 90 Degree
Cable Length - ft: 6.56 ft.
Cable Length - meters: 2m
Poles: 4
Wire-Pin Colors: White, Black, Drain, Green/Yellow
Voltage: 300V AC
Amps: 10 A
Connector Material: Black TPU Body, Passivated Stainless Steel Nut
Cable Type: Plum PVC, 3x16 AWG
Connector Mating Size: 7/8-16 UN
Application/​Rating - NEMA: 1, 3, 4, 6P
Application/​Rating - IEC: IP67