Menu Search
Search
TURCK #CKM12-12-10/S101

multifast Cordset, Single-End; Single Keyway; Straight; 32.8 ft. cable

SKU # 78071643855
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female M23
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 11-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, White, Green, Orange, Yellow, Gray, Pink, Red, Brown/White, Blue/White, Green/White
Voltage: 300V AC/DC
Amps: 6A
Connector Material: PVC Body Nickel Plated Brass Nut
Cable Type: Yellow TPU, 18 AWG
Connector Mating Size: M23x1
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female M23; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 32.8 ft; Cable Length - meters - 10.0 m; Poles - 11-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, Blue, White, Green, Orange, Yellow, Gray, Pink, Red, Brown/White, Blue/White, Green/White; Voltage - 300VAC/DC; Amps - 6A; Connector Material - PVC Body Nickel Plated Brass Nut; Cable Type - Yellow TPU, 18 AWG; Connector Mating Size - M23x1; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: 105 deg C; Manufacturer Series - multifast

Additional Info: Operating Temperature: 105 deg C