Menu Search
Search
PHOENIX CONTACT #1406065

Sensor/Actuator Cable, 48 VAC, 60 VDC, 4 A, Angled, 3P

SKU # 78037336716
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Sensor/Actuator Cable
Connector Type: Female
Angle: Angled
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5m
Poles: 3
Wire-Pin Colors: Brown, Blue, Black
Voltage: 48V AC, 60V DC
Amps: 4 A
Connector Material: PVC Body, Tin Plated Copper Contact
Cable Type: Yellow PVC, 24 AWG
Connector Mating Size: M8
Application/​Rating - IEC: IP65, IP67