Menu Search
Cordsets Cordset, Single-End; Single Keyway; 90 deg; 13 ft. cable

PEPPERL+FUCHS #V93-W-YE4M-STOOW

Cordset, Single-End; Single Keyway; 90 deg; 13 ft. cable

SKU #78884893349
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Control
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 13 ft.
Cable Length - meters: 4.0 m
Poles: 3-Pole
Wire-Pin Colors: Green/Yellow, Black, White
Voltage: 600V AC
Amps: 13A
Connector Material: Aluminium Body
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in. -16 UN
Application/Rating - IEC: IP 67

Additional Info: Operating Temperature: -30 to 105 deg C (-22 to 221 deg F)