Menu Search
Search
LUMBERG AUTOMATION #RKWT-4-602/10M

Cordset, Single-End; Single Keyway; 90 deg; 32.8 ft. cable

SKU # 78873898810 Manufacturer Series: RKWT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro M12
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V
Amps: 4A
Connector Material: PUR Body, Nickel Plated CuZn Nut
Cable Type: Yellow PUR, 18 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67

LUMB RKWT-4-602/10M MICRO (M12) SIN