Menu Search
Search
SNAP-ON TOOLS #CT6850

Cordless Impact Wrench 1/2 in Square 18.0VDC

SKU # 78582898464 Manufacturer Series: CT4850HO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Impact Wrench
Drive: 1/2 in Square
Volts DC: 18.0V
Amp Hours: 2.4
Impacts per Minute: 2100
No Load RPM: 1900
Torque: 400 ft./lb
Net Weight: 7.90 lb
Accessories: Includes: (2) Battery Packs, Charger, Case

Cordless Impact Wrenches-Drivers: Type - Cordless Impact Wrench; Drive - 1/2 in Square; Volts DC - 18.0V; Amp Hours - 2.4; Impacts per Minute - 2100; No Load RPM - 1900; Torque - 400 ft./lb; Net Weight - 7.90 lb; Accessories - Includes: (2) Battery Packs, Charger, Case; Additional Information - Bolt break away torque: 620 ft/lb; Manufacturer Series - Snap-on CT4850HO

Additional Info: Bolt break away torque: 620 ft/lb